Beli Regulating Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHIYODA TSUSHO Coupling Plug with Flow Regulating Valveatribut:
- Maximum Working Pressure: 1MPa
- Other Side Mounting Size: Rc1/4
- AS ONE Pressure Reducing Valve dengan Vacuum GaugeDeskripsi:- It is a self-contained type and can be easily decompressed just by turning on the switch. - Excellent chemical resistance and durability. - Drainage is easy with a drain cock. - The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge. - A metal aspirator is used, and the displacement is stable.atribut:
- AS ONE Part Number: 1-7483-31
- Fit: GAS-1
- Vacuum Attainment: 10mmHg (10℃), 20mmHg (20℃), 32mmHg (30℃), 54mmHg (40℃) *Varies depending on conditions.
- VENN Primary Pressure Regulating Valve MD-14W Type (Han Supplies)atribut:
- Material: [Main Part] CAC406, SUS
- Material (Main Unit): FC
- Type: Self-Powered Regulating Valve
- Classification: General-Purpose Products
- Diaphragm Material: NBR
- End Connection: JIS 10K RF Flange
- Fluid Temperature (°C): 5 - 60
- Material (disc): NBR
- Mounting Direction: Horizontal and vertical freedom
- Painting: Inside: Liquid epoxy resin for water supply, Outside: Metallic blue
- Suitable fluid: Air, water
- JOHNSON CONTROLS Refrigerant Pressure RegulatorsDeskripsi:Control pressure in refrigerant systems with these 2-way, water-regulating valves. Direct-acting valves open on pressure increase to regulate the flow of water or glycol to water-cooled condenser refrigeration systems. Pressure-balanced, modulating valves provide precise control of head pressure on open or closed refrigeration systems.
- A.R. NORTH AMERICA Unloader & Relief Valveatribut:
- Body Material: Brass
- Inlet Port (inch): 3/8 F
- Outlet Port (inch): 3/8 F
- JOMAR VALVE Manual Ball ValvesDeskripsi:Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.atribut:
- UNSPSC: 40141607
- Ball Material: Brass
- Body Material: Brass
- Body Style: Inline
- Connection Type: FNPTxFNPT
- Max. Pressure (psi CWP): 600
- Max. Steam Pressure (psi): 0 WSP
- Stem Material: Brass
- Stem Type: Blowout Proof
- Valve Structure: 2-Piece
- VENN FC Inner Epoxy Primary Pressure Regulating Valve (Flange, Water, 1.6Mpa, Fire Certified)atribut:
- Material (Main Unit): FC
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
Daftar Harga Regulating Valve Terbaru February 2026
| CHIYODA TSUSHO Coupling Plug with Flow Regulating Valve | Rp199.900 |
| AS ONE Pressure Reducing Valve dengan Vacuum Gauge | Rp6.499.900 |
| SMC Pressure Regulating Valve AP100 | Rp709.900 |
| SMC Pressure Regulating Valve AP100 Series | Rp709.900 |
| DAYTON Unloader & Relief Valve | Rp639.900 |
| VENN Primary Pressure Regulating Valve MD-14W Type (Han Supplies) | Rp14.999.900 |
| JOHNSON CONTROLS Refrigerant Pressure Regulators | Rp6.499.900 |
| A.R. NORTH AMERICA Unloader & Relief Valve | Rp999.900 |
| VENN FC Primary Pressure Regulating Valve [Flange/For 0.5Mpa] | Rp22.999.900 |
| JOMAR VALVE Manual Ball Valves | Rp359.900 |
Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)
























































































































































/j7P110046691-1.jpg)


![VENN FC Primary Pressure Regulating Valve [Flange/For 0.5Mpa]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20FC%20Primary%20Pressure%20Regulating%20Valve%20%5BFlange%2FFor%200_5Mpa%5D/9xP110043357-1.jpg)

![VENN FC Nylon Primary Pressure Regulating Valve [0.05-0.35Mpa]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20FC%20Nylon%20Primary%20Pressure%20Regulating%20Valve%20%5B0_05-0_35Mpa%5D/5yP110043214-1.jpg)
![VENN FC Primary Pressure Regulating Valve [0.45-0.5Mpa/Flange/0.5Mpa]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20FC%20Primary%20Pressure%20Regulating%20Valve%20%5B0_45-0_5Mpa%2FFlange%2F0_5Mpa%5D/88P110043296-1.jpg)
![VENN FC Primary Pressure Regulating Valve [0.4-0.45Mpa/Flange/0.5Mpa]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20FC%20Primary%20Pressure%20Regulating%20Valve%20%5B0_4-0_45Mpa%2FFlange%2F0_5Mpa%5D/7qP110043278-1.jpg)
![VENN FC Nylon Primary Pressure Regulating Valve [0.3-0.7/1.0Mpa]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20FC%20Nylon%20Primary%20Pressure%20Regulating%20Valve%20%5B0_3-0_7%2F1_0Mpa%5D/6gP110043232-1.jpg)
/ozP110042899-1.jpg)
/iaP110043658-1.jpg)